O-Ring, 3/4 in Dia, Silicone, Red, PK50

  • Mfr # GR-S70116/50
  • Zoro # G3502177
product price: 
$
3.15
/pk of 50, $0.06/ea

Key Features

Dash Number
116
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-S70116/50
Zoro #
G3502177
UPC #
-
Country of Origin
Multiple
Dash Number
116
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Red
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-65 Degrees to 400 Degrees F
Meets/Exceeds
ASTM D2000, FDA Approved, SAE J200
Durometer (Hardness) Rating
Medium Hard
X-Ray Dectectable
No
Item
O-Ring
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Compliant
Type
O-Ring
Product Type
O-Ring
Material
Silicone
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-76 Degrees F
Operating Temperature - Maximum
437 Degrees F
Application
Food, Standard
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Nominal Inside Dia.
3/4 in
Actual Inside Dia.
0.737 in
Nominal Outside Dia.
15/16 in
Actual Outside Dia.
0.943 in
Nominal Width
3/32 in
Actual Width
0.103 in
Outside Diameter - Nominal
15/16 in
Inside Diameter - Actual
0.737 in
Outside Diameter - Actual
0.943 in
Cross-Section Width
3/32 in
Inside Diameter - Nominal
3/4 in
Width - Actual
0.103 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.737 in, Actual Width 0.103 in, Dash Number 116, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.943 in

Ratings & reviews