Shop ZORO SELECT
See all product information
Create Account
O-Ring, 3/4 in Dia, Viton(R), PK1000
- Mfr # GR-V75314/1000
- Zoro # G622656569
product price:Â
$
643.99
/pk of 1000, $0.64/ea
Free Shipping & Returns
Key Features
Series
V75
Product Type
O-Ring
Operating Temperature - Maximum
482 Degrees F
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Dash Number
314
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75314/1000
- Zoro #
- G622656569
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Actual
- 0.725 in
- Outside Diameter - Nominal
- 1 1/8 in
- Inside Diameter - Nominal
- 3/4 in
- Outside Diameter - Actual
- 1.145 in
- Cross-Section Width
- 3/16 in
Details
- Series
- V75
- Product Type
- O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 314
- Cross-Section Shape
- Round
- Color
- Black
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Item
- V75 Bulk Packaged O-Ring
- Material
- Viton(R)
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 314, Color Black, Durometer 75A, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.