O-Ring, 3/4 in Dia, Viton(R), PK2500
- Mfr # GR-V75210/2500
- Zoro # G722656384
product price:Â
$
783.99
/pk of 2500, $0.31/ea
Free Shipping & Returns
Key Features
Series
V75
Operating Temperature - Minimum
-13 Degrees F
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Cross-Section Width
1/8 in
Dash Number
210
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75210/2500
- Zoro #
- G722656384
- UPC #
- -
- Country of Origin
- Multiple
- Series
- V75
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Dash Number
- 210
- Material
- Viton(R)
- Durometer
- 75A
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Cross-Section Shape
- Round
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 1/8 in
- Inside Diameter - Actual
- 0.734 in
- Outside Diameter - Actual
- 1.012 in
- Inside Diameter - Nominal
- 3/4 in
- Outside Diameter - Nominal
- 1 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 210, Color Black, Durometer 75A, Package Quantity 2500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.