Shop ZORO SELECT
See all product information
Create Account
O-Ring, 3/4 in Dia, Viton(R), PK3000
- Mfr # GR-V75116/3000
- Zoro # G522656171
product price:Â
$
601.99
/pk of 3000, $0.20/ea
Free Shipping & Returns
Key Features
Series
V75
Color
Black
Cross-Section Shape
Round
System of Measurement
Inch, Metric
Outside Diameter - Nominal
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75116/3000
- Zoro #
- G522656171
- UPC #
- -
- Country of Origin
- Multiple
- Series
- V75
- Color
- Black
- Cross-Section Shape
- Round
- System of Measurement
- Inch, Metric
- Item
- V75 Bulk Packaged O-Ring
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Product Type
- O-Ring
- Material
- Viton(R)
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Dash Number
- 116
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Nominal
- 15/16 in
- Outside Diameter - Actual
- 0.943 in
- Inside Diameter - Nominal
- 3/4 in
- Inside Diameter - Actual
- 0.737 in
- Cross-Section Width
- 3/32 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 116, Color Black, Durometer 75A, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.