O-Ring, 3/4 in Dia, Viton(R), PK5000
- Mfr # GR-V75018/5000
- Zoro # G422656851
product price:Â
$
539.99
/pk of 5000, $0.11/ea
Free Shipping & Returns
Key Features
Color
Black
Outside Diameter - Nominal
7/8 in
System of Measurement
Inch, Metric
Cross-Section Shape
Round
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75018/5000
- Zoro #
- G422656851
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter - Nominal
- 7/8 in
- Cross-Section Width
- 1/16 in
- Inside Diameter - Nominal
- 3/4 in
- Inside Diameter - Actual
- 0.739 in
- Outside Diameter - Actual
- 0.879 in
Details
- Color
- Black
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Series
- V75
- Durometer
- 75A
- Material
- Viton(R)
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 018
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 018, Color Black, Durometer 75A, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.