Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, 352, Black, Round

  • Mfr # ZUSAHSN90352

  • Zoro # G200451272


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Dash Number
352
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAHSN90352
Zoro #
G200451272
UPC #
193005467173
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
4 7/8 in
Actual Inside Dia.
4.8 in
Nominal Outside Dia.
5 1/4 in
Nominal Width
3/16 in
Actual Outside Dia.
5.27 in
Actual Width
0.21 in
Outside Diameter - Actual
5.27 in
Inside Diameter - Nominal
4 7/8 in
Outside Diameter - Nominal
5 1/4 in
Width - Actual
0.21 in
Cross-Section Width
3/16 in
Inside Diameter - Actual
4.85 in

Details

Dash Number
352
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
90A
Color
Black
Temp. Range
-55 to 300 Degrees F
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Durometer (Hardness) Rating
Hard
Metal Detectable
Not Metal Detectable
Item
O-Ring
Properties
Resistant to Chemicals, Resistant to Oils, Resistant to Water
Application
Standard
Product Type
O-Ring
Material
HNBR
Operating Temperature - Minimum
-55 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant
Operating Temperature - Maximum
300 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 4 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 4.8 in, Actual Width 0.21 in, Dash Number 352, Color Black, Durometer 90A, Nominal Outside Dia. 5 1/4 in, Actual Outside Dia. 5.27 in, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.