Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, 360, Black, Round

  • Mfr # ZUSAHSN80360

  • Zoro # G000451137


product price: $10.29
/ea

Key Features

Dash Number
360
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAHSN80360
Zoro #
G000451137
UPC #
193005466367
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5 7/8 in
Actual Inside Dia.
5.8 in
Nominal Outside Dia.
6 1/4 in
Nominal Width
3/16 in
Actual Width
0.21 in
Actual Outside Dia.
6.27 in
Inside Diameter - Nominal
5 7/8 in
Inside Diameter - Actual
5.85 in
Outside Diameter - Nominal
6 1/4 in
Cross-Section Width
3/16 in
Outside Diameter - Actual
6.27 in
Width - Actual
0.21 in

Details

Dash Number
360
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
80A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Temp. Range
-55 to 300 Degrees F
Application
Standard
Properties
Resistant to Chemicals, Resistant to Oils, Resistant to Water
Product Type
O-Ring
Material
HNBR
Operating Temperature - Maximum
300 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant
Operating Temperature - Minimum
-55 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 5.8 in, Actual Width 0.21 in, Dash Number 360, Color Black, Durometer 80A, Nominal Outside Dia. 6 1/4 in, Actual Outside Dia. 6.27 in, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.