Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, 362, Black, Round

  • Mfr # ZUSAHSN80362

  • Zoro # G000451182


product price: $10.49
/ea

Key Features

Dash Number
362
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAHSN80362
Zoro #
G000451182
UPC #
193005466381
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
6 1/4 in
Actual Inside Dia.
6.2 in
Nominal Outside Dia.
6 5/8 in
Actual Outside Dia.
6.645 in
Actual Width
0.21 in
Nominal Width
3/16 in
Inside Diameter - Actual
6.225 in
Inside Diameter - Nominal
6 1/4 in
Outside Diameter - Actual
6.645 in
Width - Actual
0.21 in
Outside Diameter - Nominal
6 5/8 in
Cross-Section Width
3/16 in

Details

Dash Number
362
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
80A
Color
Black
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
Temp. Range
-55 to 300 Degrees F
Item
O-Ring
FDA Approved
FDA Approved
Properties
Resistant to Chemicals, Resistant to Oils, Resistant to Water
Application
Standard
Product Type
O-Ring
Operating Temperature - Maximum
300 Degrees F
Material
HNBR
Operating Temperature - Minimum
-55 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 1/4 in, Nominal Width 3/16 in, Actual Inside Dia. 6.2 in, Actual Width 0.21 in, Dash Number 362, Color Black, Durometer 80A, Nominal Outside Dia. 6 5/8 in, Actual Outside Dia. 6.645 in, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.