Shop ZORO SELECT
See all product information
Create Account
O-Ring, 3/8 in Dia, Viton(R), PK20000
- Mfr # GR-V75012/20000
- Zoro # G722656483
product price:Â
$
969.99
/pk of 20000, $0.05/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Dash Number
012
Durometer
75A
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Series
V75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75012/20000
- Zoro #
- G722656483
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Nominal
- 3/8 in
- Inside Diameter - Actual
- 0.364 in
- Outside Diameter - Actual
- 0.504 in
- Outside Diameter - Nominal
- 1/2 in
- Cross-Section Width
- 1/16 in
Details
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Dash Number
- 012
- Durometer
- 75A
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Series
- V75
- Color
- Black
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Shell Material
- Viton(R)
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 012, Color Black, Durometer 75A, Package Quantity 20000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.