Shop ZORO SELECT
See all product information
Create Account
O-Ring, 3/8 in Dia, Viton(R), PK5000
- Mfr # GR-V75110/5000
- Zoro # G722658203
product price:Â
$
539.99
/pk of 5000, $0.11/ea
Free Shipping & Returns
Key Features
Outside Diameter - Actual
0.568 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Product Type
O-Ring
Material
Viton(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75110/5000
- Zoro #
- G722658203
- UPC #
- -
- Country of Origin
- Multiple
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Product Type
- O-Ring
- Material
- Viton(R)
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Dash Number
- 110
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Cross-Section Shape
- Round
- Operating Temperature - Maximum
- 482 Degrees F
- Series
- V75
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Outside Diameter - Actual
- 0.568 in
- Inside Diameter - Nominal
- 3/8 in
- Inside Diameter - Actual
- 0.362 in
- Outside Diameter - Nominal
- 9/16 in
- Cross-Section Width
- 3/32 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 110, Color Black, Durometer 75A, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.