Shop ZORO SELECT
See all product information
Create Account
O-Ring, 3/8 in Dia, Viton(R), PK5000
- Mfr # GR-V75204/5000
- Zoro # G622656644
product price:Â
$
793.99
/pk of 5000, $0.16/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Operating Temperature - Maximum
482 Degrees F
Material
Viton(R)
Series
V75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75204/5000
- Zoro #
- G622656644
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- Series
- V75
- System of Measurement
- Inch, Metric
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Dash Number
- 204
- Color
- Black
- Product Type
- O-Ring
- Durometer
- 75A
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Nominal
- 5/8 in
- Cross-Section Width
- 1/8 in
- Inside Diameter - Actual
- 0.359 in
- Inside Diameter - Nominal
- 3/8 in
- Outside Diameter - Actual
- 0.637 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 204, Color Black, Durometer 75A, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.