Shop ZORO SELECT
See all product information
Create Account
O-Ring, 4 in Dia, Viton(R), PK250
- Mfr # GR-V75345/250
- Zoro # G522658052
product price:Â
$
830.99
/pk of 250, $3.32/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Product Type
O-Ring
System of Measurement
Inch, Metric
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Inside Diameter - Nominal
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75345/250
- Zoro #
- G522658052
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Minimum
- -13 Degrees F
- Product Type
- O-Ring
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Cross-Section Shape
- Round
- Durometer
- 75A
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 345
- Color
- Black
- Series
- V75
- Shell Material
- Viton(R)
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 345, Color Black, Durometer 75A, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.