Shop ZORO SELECT
See all product information
Create Account
O-Ring, 4 in Dia, Viton(R), PK500
- Mfr # GR-V75242/500
- Zoro # G522657352
product price:Â
$
726.99
/pk of 500, $1.45/ea
Free Shipping & Returns
Key Features
Inside Diameter - Actual
3.984 in
Outside Diameter - Nominal
4 1/4 in
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Dash Number
242
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75242/500
- Zoro #
- G522657352
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 242
- Color
- Black
- Cross-Section Shape
- Round
- System of Measurement
- Inch, Metric
- Product Type
- O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 75A
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- Series
- V75
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 3.984 in
- Outside Diameter - Nominal
- 4 1/4 in
- Outside Diameter - Actual
- 4.262 in
- Inside Diameter - Nominal
- 4 in
- Cross-Section Width
- 1/8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 242, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.