O-Ring, 428, Black, Round
Mfr # ZUSAHSN80428
Zoro # G500450937
product price: $13.15
/eaKey Features
Dash Number
428
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAHSN80428
Zoro #
G500450937
UPC #
193005466459
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
4 7/8 in
Actual Inside Dia.
4.8 in
Nominal Outside Dia.
5 3/8 in
Nominal Width
1/4 in
Actual Width
0.275 in
Actual Outside Dia.
5.4 in
Width - Actual
0.275 in
Inside Diameter - Nominal
4 7/8 in
Outside Diameter - Nominal
5 3/8 in
Cross-Section Width
1/4 in
Inside Diameter - Actual
4.85 in
Outside Diameter - Actual
5.4 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 7/8 in, Nominal Width 1/4 in, Actual Inside Dia. 4.8 in, Actual Width 0.275 in, Dash Number 428, Color Black, Durometer 80A, Nominal Outside Dia. 5 3/8 in, Actual Outside Dia. 5.4 in, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.