Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, 429, Black, Round

  • Mfr # ZUSAHSN80429

  • Zoro # G000450918


product price: $13.19
/ea

Key Features

Dash Number
429
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAHSN80429
Zoro #
G000450918
UPC #
193005466466
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5 in
Actual Inside Dia.
4.9 in
Nominal Outside Dia.
5 1/2 in
Actual Width
0.275 in
Actual Outside Dia.
5.525 in
Nominal Width
1/4 in
Inside Diameter - Actual
4.975 in
Cross-Section Width
1/4 in
Width - Actual
0.275 in
Inside Diameter - Nominal
5 in
Outside Diameter - Nominal
5 1/2 in
Outside Diameter - Actual
5.525 in

Details

Dash Number
429
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
80A
Color
Black
Durometer (Hardness) Rating
Medium Hard
Metal Detectable
Not Metal Detectable
Temp. Range
-55 to 300 Degrees F
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
FDA Approved
Properties
Resistant to Chemicals, Resistant to Oils, Resistant to Water
Application
Standard
Product Type
O-Ring
Operating Temperature - Minimum
-55 Degrees F
Resistance Properties
Chemical-Resistant, High Temperature-Resistant, Oil-Resistant
Operating Temperature - Maximum
300 Degrees F
Material
HNBR

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 in, Nominal Width 1/4 in, Actual Inside Dia. 4.9 in, Actual Width 0.275 in, Dash Number 429, Color Black, Durometer 80A, Nominal Outside Dia. 5 1/2 in, Actual Outside Dia. 5.525 in, Temp. Range -55 to 300 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.