O-Ring, 5-1/4 in Dia, Buna-N, Black, PK2
- Mfr # GR-N90050/2
- Zoro # G2511087
product price:Â
$
1.99
/pk of 2, $1.00/ea
Sold in multiples of 10Â pks for
$19.90
Key Features
Dash Number
050
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-N90050/2
- Zoro #
- G2511087
- UPC #
- -
- Country of Origin
- Multiple
- Dash Number
- 050
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Cross-Section Shape
- Round
- O-Ring Material
- Buna-N
- O-Ring Material Compatibility
- Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer
- 90A
- Color
- Black
- X-Ray Detectable
- Not X-Ray Detectable
- Metal Detectable
- Not Metal Detectable
- Meets/Exceeds
- ASTM D2000, NBR 90
- Durometer (Hardness) Rating
- Very Hard
- X-Ray Dectectable
- No
- FDA Approved
- Not FDA Compliant
- Item
- O-Ring
- Type
- O-Ring
- Product Type
- O-Ring
- Material
- Buna-N
- Application
- Standard
- Operating Temperature - Minimum
- -4 Degrees F
- Standards
- ASTM D2000
- Operating Temperature - Maximum
- 248 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
Dimensions
- Nominal Inside Dia.
- 5 1/4 in
- Actual Inside Dia.
- 5.239 in
- Nominal Outside Dia.
- 5 3/8 in
- Nominal Width
- 1/16 in
- Actual Outside Dia.
- 5.379 in
- Actual Width
- 0.07 in
- Inside Diameter - Nominal
- 5 1/4 in
- Outside Diameter - Actual
- 5.379 in
- Cross-Section Width
- 1/16 in
- Outside Diameter - Nominal
- 5 3/8 in
- Inside Diameter - Actual
- 5.239 in
- Width - Actual
- 0.07 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 5.239 in, Actual Width 0.07 in, Dash Number 050, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 5 3/8 in, Actual Outside Dia. 5.379 in, FDA Approved Not FDA Compliant, Application Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.