O-Ring, 5-3/4 in Dia, Buna-N, Black, PK2
- Mfr # GR-N90162/2
- Zoro # G2510551
product price:Â
$
1.69
/pk of 2, $0.85/ea
Key Features
Dash Number
162
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-N90162/2
- Zoro #
- G2510551
- UPC #
- -
- Country of Origin
- Multiple
- Dash Number
- 162
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Cross-Section Shape
- Round
- O-Ring Material
- Buna-N
- O-Ring Material Compatibility
- Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer
- 90A
- Color
- Black
- X-Ray Dectectable
- No
- FDA Approved
- Not FDA Compliant
- Durometer (Hardness) Rating
- Very Hard
- Meets/Exceeds
- ASTM D2000, NBR 90
- Item
- O-Ring
- X-Ray Detectable
- Not X-Ray Detectable
- Metal Detectable
- Not Metal Detectable
- Type
- O-Ring
- Product Type
- O-Ring
- Material
- Buna-N
- Operating Temperature - Minimum
- -4 Degrees F
- Operating Temperature - Maximum
- 248 Degrees F
- Application
- Standard
- Standards
- ASTM D2000
- Shell Material
- Buna-N
- Wire Color
- Black
Dimensions
- Nominal Inside Dia.
- 5 3/4 in
- Actual Inside Dia.
- 5.737 in
- Nominal Outside Dia.
- 5 15/16 in
- Actual Width
- 0.103 in
- Actual Outside Dia.
- 5.943 in
- Nominal Width
- 3/32 in
- Inside Diameter - Nominal
- 5 3/4 in
- Inside Diameter - Actual
- 5.737 in
- Width - Actual
- 0.103 in
- Outside Diameter - Actual
- 5.943 in
- Outside Diameter - Nominal
- 5 15/16 in
- Cross-Section Width
- 3/32 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 5.737 in, Actual Width 0.103 in, Dash Number 162, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 5 15/16 in, Actual Outside Dia. 5.943 in, FDA Approved Not FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.