Shop ZORO SELECT
See all product information
Create Account
O-Ring, 5 in Dia, Viton(R), PK100
- Mfr # GR-V75429/100
- Zoro # G122656229
product price:Â
$
668.99
/pk of 100, $6.69/ea
Free Shipping & Returns
Key Features
Durometer
75A
Material
Viton(R)
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Inside Diameter - Actual
4.975 in
Dash Number
429
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75429/100
- Zoro #
- G122656229
- UPC #
- -
- Country of Origin
- Multiple
- Durometer
- 75A
- Material
- Viton(R)
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 429
- System of Measurement
- Inch, Metric
- Series
- V75
- Operating Temperature - Maximum
- 482 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Product Type
- O-Ring
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Cross-Section Shape
- Round
- Item
- V75 Bulk Packaged O-Ring
- Shell Material
- Viton(R)
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 429, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.