O-Ring, 5 in Dia, Viton(R), PK1000
- Mfr # GR-V75049/1000
- Zoro # G122657684
product price:Â
$
1,127.99
/pk of 1000, $1.13/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Durometer
75A
Operating Temperature - Minimum
-13 Degrees F
Inside Diameter - Nominal
5 in
Product Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75049/1000
- Zoro #
- G122657684
- UPC #
- -
- Country of Origin
- Multiple
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- Durometer
- 75A
- Operating Temperature - Minimum
- -13 Degrees F
- Product Type
- O-Ring
- System of Measurement
- Inch, Metric
- Color
- Black
- Series
- V75
- Material
- Viton(R)
- Cross-Section Shape
- Round
- Operating Temperature - Maximum
- 482 Degrees F
- Dash Number
- 049
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Nominal
- 5 in
- Inside Diameter - Actual
- 4.989 in
- Outside Diameter - Actual
- 5.129 in
- Outside Diameter - Nominal
- 5 1/8 in
- Cross-Section Width
- 1/16 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 049, Color Black, Durometer 75A, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.