Shop ZORO SELECT
See all product information
Create Account
O-Ring, 5 in Dia, Viton(R), PK200
- Mfr # GR-V75353/200
- Zoro # G922657990
product price:Â
$
741.99
/pk of 200, $3.71/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch, Metric
Cross-Section Width
3/16 in
Series
V75
Material
Viton(R)
Outside Diameter - Nominal
5 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75353/200
- Zoro #
- G922657990
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch, Metric
- Series
- V75
- Material
- Viton(R)
- Color
- Black
- Dash Number
- 353
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Product Type
- O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Minimum
- -13 Degrees F
- Item
- V75 Bulk Packaged O-Ring
- Cross-Section Shape
- Round
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Cross-Section Width
- 3/16 in
- Outside Diameter - Nominal
- 5 3/8 in
- Inside Diameter - Actual
- 4.975 in
- Outside Diameter - Actual
- 5.395 in
- Inside Diameter - Nominal
- 5 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 353, Color Black, Durometer 75A, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.