O-Ring, 5 in Dia, Viton(R), PK500
- Mfr # GR-V75159/500
- Zoro # G022656930
product price:Â
$
748.99
/pk of 500, $1.50/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Operating Temperature - Maximum
482 Degrees F
Cross-Section Width
3/32 in
Series
V75
Inside Diameter - Nominal
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75159/500
- Zoro #
- G022656930
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Viton(R)
- Operating Temperature - Maximum
- 482 Degrees F
- Series
- V75
- Dash Number
- 159
- Durometer
- 75A
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Minimum
- -13 Degrees F
- Color
- Black
- Cross-Section Shape
- Round
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Cross-Section Width
- 3/32 in
- Inside Diameter - Nominal
- 5 in
- Inside Diameter - Actual
- 4.987 in
- Outside Diameter - Actual
- 5.193 in
- Outside Diameter - Nominal
- 5 3/16 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 159, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.