Shop ZORO SELECT
See all product information
Create Account
O-Ring, 5 in Dia, Viton(R), PK500
- Mfr # GR-V75250/500
- Zoro # G222656396
product price:Â
$
953.99
/pk of 500, $1.91/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
482 Degrees F
Inside Diameter - Actual
4.984 in
System of Measurement
Inch, Metric
Durometer
75A
Dash Number
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75250/500
- Zoro #
- G222656396
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Actual
- 4.984 in
- Inside Diameter - Nominal
- 5 in
- Outside Diameter - Actual
- 5.262 in
- Cross-Section Width
- 1/8 in
- Outside Diameter - Nominal
- 5 1/4 in
Details
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Dash Number
- 250
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Series
- V75
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- Product Type
- O-Ring
- Cross-Section Shape
- Round
- Material
- Viton(R)
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 250, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.