Shop ZORO SELECT
See all product information
Create Account
O-Ring, 5/16 in Dia, Buna-N, Black, PK50
- Mfr # GR-N90109/50
- Zoro # G2511008
product price:Â
$
1.49
/pk of 50, $0.03/ea
Key Features
Dash Number
109
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-N90109/50
- Zoro #
- G2511008
- UPC #
- -
- Country of Origin
- Multiple
- Dash Number
- 109
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Cross-Section Shape
- Round
- O-Ring Material
- Buna-N
- O-Ring Material Compatibility
- Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer
- 90A
- Color
- Black
- X-Ray Dectectable
- No
- Item
- O-Ring
- X-Ray Detectable
- Not X-Ray Detectable
- Durometer (Hardness) Rating
- Very Hard
- FDA Approved
- Not FDA Compliant
- Meets/Exceeds
- ASTM D2000, NBR 90
- Metal Detectable
- Not Metal Detectable
- Type
- O-Ring
- Product Type
- O-Ring
- Material
- Buna-N
- Standards
- ASTM D2000
- Operating Temperature - Maximum
- 248 Degrees F
- Operating Temperature - Minimum
- -4 Degrees F
- Application
- Standard
- Shell Material
- Buna-N
- Wire Color
- Black
Dimensions
- Nominal Inside Dia.
- 5/16 in
- Actual Inside Dia.
- 0.299 in
- Nominal Outside Dia.
- 1/2 in
- Actual Outside Dia.
- 0.505 in
- Nominal Width
- 3/32 in
- Actual Width
- 0.103 in
- Outside Diameter - Actual
- 0.505 in
- Width - Actual
- 0.103 in
- Cross-Section Width
- 3/32 in
- Inside Diameter - Nominal
- 5/16 in
- Outside Diameter - Nominal
- 1/2 in
- Inside Diameter - Actual
- 0.299 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.299 in, Actual Width 0.103 in, Dash Number 109, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.505 in, FDA Approved Not FDA Compliant, Application Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.