O-Ring, 5/16 in Dia, Silicone, Red, PK50
- Mfr # 1WLE1
- Zoro # G3087542
product price:Â
$
1.15
/pk of 50, $0.02/ea
Key Features
Dash Number
905
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1WLE1
- Zoro #
- G3087542
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Inside Dia.
- 2/5 in
- Actual Inside Dia.
- 0.414 in
- Nominal Outside Dia.
- 5/16 in
- Actual Width
- 0.072 in
- Actual Outside Dia.
- 0.558 in
- Width - Actual
- 0.072 in
- Outside Diameter - Nominal
- 9/16 in
- Inside Diameter - Actual
- 0.414 in
- Cross-Section Width
- 5/64 in
- Outside Diameter - Actual
- 0.558 in
- Inside Diameter - Nominal
- 5/16 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2/5 in, Actual Inside Dia. 0.414 in, Actual Width 0.072 in, Dash Number 905, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 5/16 in, Actual Outside Dia. 0.558 in, Temp. Range -65 Degrees to 450 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.