O-Ring, 5/8 in Dia, Viton(R), PK1000
- Mfr # GR-V75312/1000
- Zoro # G022657661
product price:Â
$
647.99
/pk of 1000, $0.65/ea
Free Shipping & Returns
Key Features
Cross-Section Width
3/16 in
Product Type
O-Ring
Color
Black
Inside Diameter - Actual
0.6 in
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75312/1000
- Zoro #
- G022657661
- UPC #
- -
- Country of Origin
- Multiple
- Product Type
- O-Ring
- Color
- Black
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- System of Measurement
- Inch, Metric
- Dash Number
- 312
- Series
- V75
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Durometer
- 75A
- Item
- V75 Bulk Packaged O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 3/16 in
- Inside Diameter - Actual
- 0.6 in
- Outside Diameter - Actual
- 1.02 in
- Inside Diameter - Nominal
- 5/8 in
- Outside Diameter - Nominal
- 1 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 312, Color Black, Durometer 75A, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.