O-Ring, 5/8 in Dia, Viton(R), PK10000
- Mfr # GR-V75016/10000
- Zoro # G722656582
product price:Â
$
837.99
/pk of 10000, $0.08/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Material
Viton(R)
System of Measurement
Inch, Metric
Durometer
75A
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75016/10000
- Zoro #
- G722656582
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Nominal
- 5/8 in
- Outside Diameter - Nominal
- 3/4 in
- Outside Diameter - Actual
- 0.754 in
- Inside Diameter - Actual
- 0.614 in
- Cross-Section Width
- 1/16 in
Details
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Cross-Section Shape
- Round
- Product Type
- O-Ring
- Series
- V75
- Color
- Black
- Dash Number
- 016
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 016, Color Black, Durometer 75A, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.