O-Ring, 6 in Dia, Viton(R), PK100
- Mfr # GR-V75437/100
- Zoro # G722658005
product price:Â
$
709.99
/pk of 100, $7.10/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
Inside Diameter - Nominal
6 in
Inside Diameter - Actual
5.975 in
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Outside Diameter - Nominal
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75437/100
- Zoro #
- G722658005
- UPC #
- -
- Country of Origin
- Multiple
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Durometer
- 75A
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Series
- V75
- Color
- Black
- Cross-Section Shape
- Round
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Dash Number
- 437
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Inside Diameter - Nominal
- 6 in
- Inside Diameter - Actual
- 5.975 in
- Outside Diameter - Nominal
- 6 1/2 in
- Outside Diameter - Actual
- 6.525 in
- Cross-Section Width
- 1/4 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 437, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.