Shop ZORO SELECT
See all product information
Create Account
O-Ring, 6 in Dia, Viton(R), PK500
- Mfr # GR-V75163/500
- Zoro # G122656588
product price:Â
$
927.99
/pk of 500, $1.86/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch, Metric
Dash Number
163
Outside Diameter - Actual
6.193 in
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Operating Temperature - Maximum
482 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75163/500
- Zoro #
- G122656588
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter - Actual
- 6.193 in
- Inside Diameter - Actual
- 5.987 in
- Outside Diameter - Nominal
- 6 3/16 in
- Cross-Section Width
- 3/32 in
- Inside Diameter - Nominal
- 6 in
Details
- System of Measurement
- Inch, Metric
- Dash Number
- 163
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Durometer
- 75A
- Material
- Viton(R)
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Series
- V75
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- Cross-Section Shape
- Round
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 163, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.