Shop ZORO SELECT
See all product information
Create Account
O-Ring, 6 in Dia, Viton(R), PK500
- Mfr # GR-V75258/500
- Zoro # G122657707
product price:Â
$
1,196.99
/pk of 500, $2.39/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch, Metric
Inside Diameter - Actual
5.984 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Cross-Section Shape
Round
Dash Number
258
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75258/500
- Zoro #
- G122657707
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Cross-Section Shape
- Round
- Dash Number
- 258
- Product Type
- O-Ring
- Color
- Black
- Item
- V75 Bulk Packaged O-Ring
- Operating Temperature - Minimum
- -13 Degrees F
- Durometer
- 75A
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Material
- Viton(R)
- Series
- V75
- Operating Temperature - Maximum
- 482 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Inside Diameter - Actual
- 5.984 in
- Inside Diameter - Nominal
- 6 in
- Outside Diameter - Actual
- 6.262 in
- Outside Diameter - Nominal
- 6 1/4 in
- Cross-Section Width
- 1/8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 258, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.