Shop ZORO SELECT
See all product information
Create Account
O-Ring, 7 in Dia, Viton(R), PK250
- Mfr # GR-V75262/250
- Zoro # G522657031
product price:Â
$
796.99
/pk 250, $3.19/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch, Metric
Outside Diameter - Actual
7.262 in
Inside Diameter - Actual
6.984 in
Color
Black
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75262/250
- Zoro #
- G522657031
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter - Actual
- 7.262 in
- Inside Diameter - Actual
- 6.984 in
- Outside Diameter - Nominal
- 7 1/4 in
- Cross-Section Width
- 1/8 in
- Inside Diameter - Nominal
- 7 in
Details
- System of Measurement
- Inch, Metric
- Item
- V75 Bulk Packaged O-Ring
- Color
- Black
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Series
- V75
- Material
- Viton(R)
- Product Type
- O-Ring
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- Dash Number
- 262
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 262, Color Black, Durometer 75A, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.