Shop ZORO SELECT
See all product information
Create Account
O-Ring, 7 in Dia, Viton(R), PK50
- Mfr # GR-V75441/50
- Zoro # G822657496
product price:Â
$
493.99
/pk of 50, $9.88/ea
Free Shipping & Returns
Key Features
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Operating Temperature - Minimum
-13 Degrees F
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Cross-Section Shape
Round
Outside Diameter - Nominal
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75441/50
- Zoro #
- G822657496
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter - Nominal
- 7 1/2 in
- Inside Diameter - Nominal
- 7 in
- Outside Diameter - Actual
- 7.525 in
- Cross-Section Width
- 1/4 in
- Inside Diameter - Actual
- 6.975 in
Details
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Minimum
- -13 Degrees F
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Cross-Section Shape
- Round
- Product Type
- O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Series
- V75
- System of Measurement
- Inch, Metric
- Durometer
- 75A
- Material
- Viton(R)
- Dash Number
- 441
- Color
- Black
- Item
- V75 Bulk Packaged O-Ring
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 441, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.