O-Ring, 7/16 in Dia, Silicone, Red, PK50
- Mfr # 1WLE3
- Zoro # G1071183
product price:Â
$
1.79
/pk of 50, $0.04/ea
Key Features
Dash Number
907
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WLE3
- Zoro #
- G1071183
- UPC #
- -
- Country of Origin
- Multiple
- Dash Number
- 907
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Cross-Section Shape
- Round
- O-Ring Material
- Silicone
- O-Ring Material Compatibility
- Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer
- 70A
- Color
- Red
- X-Ray Detectable
- Not X-Ray Detectable
- Meets/Exceeds
- ASTM D2000, FDA Approved, SAE J200
- Item
- O-Ring
- FDA Approved
- FDA Compliant
- Temp. Range
- -65 Degrees to 450 Degrees F
- X-Ray Dectectable
- No
- Metal Detectable
- Not Metal Detectable
- Durometer (Hardness) Rating
- Medium Hard
- Type
- O-Ring
- Product Type
- O-Ring
- Material
- Silicone
- Standards
- ASTM D2000, SAE J200
- Operating Temperature - Maximum
- 450 Degrees F
- Operating Temperature - Minimum
- -65 Degrees F
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Nominal Inside Dia.
- 1/2 in
- Actual Inside Dia.
- 0.53 in
- Nominal Outside Dia.
- 7/16 in
- Actual Outside Dia.
- 0.694 in
- Actual Width
- 0.082 in
- Cross-Section Width
- 5/64 in
- Width - Actual
- 0.082 in
- Inside Diameter - Actual
- 0.53 in
- Outside Diameter - Actual
- 0.694 in
- Outside Diameter - Nominal
- 11/16 in
- Inside Diameter - Nominal
- 7/16 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Actual Inside Dia. 0.53 in, Actual Width 0.082 in, Dash Number 907, Color Red, Durometer 70A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 7/16 in, Actual Outside Dia. 0.694 in, Temp. Range -65 Degrees to 450 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.