Shop ZORO SELECT
See all product information
Create Account
O-Ring, 7/32 in Dia, 1/16"W, HNBR, Blk, PK25
- Mfr # ZUSAHSN80009
- Zoro # G600450790
product price:Â
$
5.49
/pk of 25, $0.22/ea
Sold in multiples of 2Â pks for
$10.98
Key Features
Dash Number
009
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
HNBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSAHSN80009
- Zoro #
- G600450790
- UPC #
- 193005465278
- Country of Origin
- Multiple
- Dash Number
- 009
- System of Measurement
- Inch
- Cross Section Shape
- Round
- Cross-Section Shape
- Round
- O-Ring Material
- HNBR
- O-Ring Material Compatibility
- Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer
- 80A
- Color
- Black
- FDA Approved
- Not FDA Compliant
- Durometer (Hardness) Rating
- Medium Hard
- Temp. Range
- -55 Degrees to 300 Degrees F
- Item
- O-Ring
- Metal Detectable
- Not Metal Detectable
- X-Ray Detectable
- Not X-Ray Detectable
- Application
- Standard
- Properties
- Resistant to Chemicals, Resistant to Oils, Resistant to Water
- Product Type
- O-Ring
- Operating Temperature - Minimum
- -55 Degrees F
- Operating Temperature - Maximum
- 300 Degrees F
- Resistance Properties
- Chemical-Resistant, High Temperature-Resistant, Oil-Resistant
- Material
- HNBR
- Shell Material
- HNBR
- Wire Color
- Black
- Traction Material
- HNBR
Dimensions
- Nominal Inside Dia.
- 7/32 in
- Actual Inside Dia.
- 0.2 in
- Nominal Outside Dia.
- 11/32 in
- Actual Width
- 0.07 in
- Nominal Width
- 1/16 in
- Actual Outside Dia.
- 0.348 in
- Inside Diameter - Actual
- 0.208 in
- Outside Diameter - Actual
- 0.348 in
- Width - Actual
- 0.07 in
- Outside Diameter - Nominal
- 11/32 in
- Inside Diameter - Nominal
- 7/32 in
- Cross-Section Width
- 1/16 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material HNBR, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.2 in, Actual Width 0.07 in, Dash Number 009, Color Black, Durometer 80A, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 0.348 in, Temp. Range -55 to 300 Degrees F, FDA Approved Not FDA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.