O-Ring, 7/32 in Dia, Viton(R), PK25000
- Mfr # GR-V75009/25000
- Zoro # G122656618
product price:Â
$
947.99
/pk of 25000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Viton(R)
Cross-Section Width
1/16 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Operating Temperature - Maximum
482 Degrees F
Product Type
O-Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75009/25000
- Zoro #
- G122656618
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Viton(R)
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Maximum
- 482 Degrees F
- Product Type
- O-Ring
- Item
- V75 Bulk Packaged O-Ring
- System of Measurement
- Inch, Metric
- Color
- Black
- Series
- V75
- Durometer
- 75A
- Dash Number
- 009
- Cross-Section Shape
- Round
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Cross-Section Width
- 1/16 in
- Outside Diameter - Actual
- 0.348 in
- Outside Diameter - Nominal
- 11/32 in
- Inside Diameter - Nominal
- 7/32 in
- Inside Diameter - Actual
- 0.208 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 009, Color Black, Durometer 75A, Package Quantity 25000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.