O-Ring, 7/8 in Dia, Viton(R), PK2000
- Mfr # GR-V75212/2000
- Zoro # G622657962
product price:Â
$
625.99
/pk of 2000, $0.31/ea
Free Shipping & Returns
Key Features
Dash Number
212
Color
Black
Material
Viton(R)
Cross-Section Shape
Round
Outside Diameter - Actual
1.137 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75212/2000
- Zoro #
- G622657962
- UPC #
- -
- Country of Origin
- Multiple
- Dash Number
- 212
- Color
- Black
- Material
- Viton(R)
- Cross-Section Shape
- Round
- Item
- V75 Bulk Packaged O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- System of Measurement
- Inch, Metric
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 75A
- Operating Temperature - Minimum
- -13 Degrees F
- Product Type
- O-Ring
- Series
- V75
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 1.137 in
- Inside Diameter - Actual
- 0.859 in
- Outside Diameter - Nominal
- 1 1/8 in
- Inside Diameter - Nominal
- 7/8 in
- Cross-Section Width
- 1/8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 212, Color Black, Durometer 75A, Package Quantity 2000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.