O-Ring, 7/8 in Dia, Viton(R), PK5000
- Mfr # GR-V75020/5000
- Zoro # G522658458
product price:Â
$
594.99
/pk of 5000, $0.12/ea
Free Shipping & Returns
Key Features
Outside Diameter - Actual
1.004 in
Color
Black
Inside Diameter - Actual
0.864 in
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75020/5000
- Zoro #
- G522658458
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Diameter - Actual
- 1.004 in
- Inside Diameter - Actual
- 0.864 in
- Outside Diameter - Nominal
- 1 in
- Cross-Section Width
- 1/16 in
- Inside Diameter - Nominal
- 7/8 in
Details
- Item
- V75 Bulk Packaged O-Ring
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Operating Temperature - Maximum
- 482 Degrees F
- Durometer
- 75A
- Cross-Section Shape
- Round
- Series
- V75
- Material
- Viton(R)
- Product Type
- O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Dash Number
- 020
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 020, Color Black, Durometer 75A, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.