O-Ring, 8-1/4 in Dia, Buna-N, Black, PK2

  • Mfr # GR-N90172/2
  • Zoro # G2510457
product price: 
$
2.15
/pk of 2, $1.08/ea

Key Features

Dash Number
172
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GR-N90172/2
Zoro #
G2510457
UPC #
-
Country of Origin
Multiple
Dash Number
172
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
90A
Color
Black
X-Ray Dectectable
No
Durometer (Hardness) Rating
Very Hard
Item
O-Ring
X-Ray Detectable
Not X-Ray Detectable
FDA Approved
Not FDA Compliant
Meets/Exceeds
ASTM D2000, NBR 90
Metal Detectable
Not Metal Detectable
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Maximum
248 Degrees F
Standards
ASTM D2000
Operating Temperature - Minimum
-4 Degrees F
Application
Standard
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Nominal Inside Dia.
8 1/4 in
Actual Inside Dia.
8.237 in
Nominal Outside Dia.
8 7/16 in
Actual Outside Dia.
8.443 in
Actual Width
0.103 in
Nominal Width
3/32 in
Outside Diameter - Nominal
8 7/16 in
Cross-Section Width
3/32 in
Inside Diameter - Actual
8.237 in
Inside Diameter - Nominal
8 1/4 in
Width - Actual
0.103 in
Outside Diameter - Actual
8.443 in

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 8 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 8.237 in, Actual Width 0.103 in, Dash Number 172, Color Black, Durometer 90A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 8 7/16 in, Actual Outside Dia. 8.443 in, FDA Approved Not FDA Compliant

Ratings & reviews