Shop ZORO SELECT
See all product information
Create Account
O-Ring, 8 in Dia, Nitrile, PK500
- Mfr # GR-N90171/500
- Zoro # G022657159
product price:Â
$
470.99
/pk of 500, $0.94/ea
Free Shipping & Returns
Key Features
Outside Diameter - Nominal
8 3/16 in
Cross-Section Width
3/32 in
Color
Black
Durometer
90A
Outside Diameter - Actual
8.193 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-N90171/500
- Zoro #
- G022657159
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Durometer
- 90A
- Series
- N90
- Dash Number
- 171
- Standards
- ASTM D2000 M7BG910 A14 B14 EA14 EF11 EF21 EO14 EO34
- Operating Temperature - Maximum
- 250 Degrees F
- Resistance Properties
- Fuel-Resistant, Oil-Resistant, Water-Resistant
- Item
- N90 Bulk Packaged O-Ring
- Product Type
- O-Ring
- Cross-Section Shape
- Round
- Material
- Nitrile
- Operating Temperature - Minimum
- -13 Degrees F
- System of Measurement
- Inch, Metric
- Shell Material
- Nitrile
- Wire Color
- Black
- Traction Material
- Nitrile
Dimensions
- Outside Diameter - Nominal
- 8 3/16 in
- Cross-Section Width
- 3/32 in
- Outside Diameter - Actual
- 8.193 in
- Inside Diameter - Actual
- 7.987 in
- Inside Diameter - Nominal
- 8 in
Description
N90 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 171, Color Black, Durometer 90A, Package Quantity 500
Restrictions
WARNING:
This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.