Shop ZORO SELECT
See all product information
Create Account
O-Ring, 8 in Dia, Viton(R), PK100
- Mfr # GR-V75369/100
- Zoro # G922657594
product price:Â
$
638.99
/pk of 100, $6.39/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
Operating Temperature - Minimum
-13 Degrees F
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Cross-Section Width
3/16 in
Inside Diameter - Actual
7.975 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75369/100
- Zoro #
- G922657594
- UPC #
- -
- Country of Origin
- Multiple
- Product Type
- O-Ring
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- System of Measurement
- Inch, Metric
- Item
- V75 Bulk Packaged O-Ring
- Series
- V75
- Dash Number
- 369
- Cross-Section Shape
- Round
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Material
- Viton(R)
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 3/16 in
- Inside Diameter - Actual
- 7.975 in
- Outside Diameter - Actual
- 8.395 in
- Outside Diameter - Nominal
- 8 3/8 in
- Inside Diameter - Nominal
- 8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 369, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.