O-Ring, 8 in Dia, Viton(R), PK250
- Mfr # GR-V75266/250
- Zoro # G022657722
product price:Â
$
888.99
/pk of 250, $3.56/ea
Free Shipping & Returns
Key Features
Product Type
O-Ring
Durometer
75A
Inside Diameter - Actual
7.984 in
Material
Viton(R)
Outside Diameter - Actual
8.262 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75266/250
- Zoro #
- G022657722
- UPC #
- -
- Country of Origin
- Multiple
- Product Type
- O-Ring
- Durometer
- 75A
- Item
- V75 Bulk Packaged O-Ring
- Material
- Viton(R)
- Cross-Section Shape
- Round
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Series
- V75
- System of Measurement
- Inch, Metric
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Temperature - Maximum
- 482 Degrees F
- Dash Number
- 266
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Inside Diameter - Actual
- 7.984 in
- Outside Diameter - Actual
- 8.262 in
- Cross-Section Width
- 1/8 in
- Inside Diameter - Nominal
- 8 in
- Outside Diameter - Nominal
- 8 1/4 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 266, Color Black, Durometer 75A, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.