Shop ZORO SELECT
See all product information
Create Account
O-Ring, 8 in Dia, Viton(R), PK50
- Mfr # GR-V75445/50
- Zoro # G722656742
product price:Â
$
570.99
/pk of 50, $11.42/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-13 Degrees F
Durometer
75A
Outside Diameter - Nominal
8 1/2 in
Operating Temperature - Maximum
482 Degrees F
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75445/50
- Zoro #
- G722656742
- UPC #
- -
- Country of Origin
- Multiple
- Operating Temperature - Minimum
- -13 Degrees F
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Color
- Black
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Item
- V75 Bulk Packaged O-Ring
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Product Type
- O-Ring
- Cross-Section Shape
- Round
- Dash Number
- 445
- Series
- V75
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Nominal
- 8 1/2 in
- Outside Diameter - Actual
- 8.525 in
- Cross-Section Width
- 1/4 in
- Inside Diameter - Actual
- 7.975 in
- Inside Diameter - Nominal
- 8 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 445, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.