O-Ring, 8 in Dia, Viton(R), PK500
- Mfr # GR-V75171/500
- Zoro # G522657246
product price:Â
$
1,473.99
/pk of 500, $2.95/ea
Free Shipping & Returns
Key Features
Inside Diameter - Nominal
8 in
Operating Temperature - Minimum
-13 Degrees F
Outside Diameter - Nominal
8 3/16 in
Material
Viton(R)
System of Measurement
Inch, Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75171/500
- Zoro #
- G522657246
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Nominal
- 8 in
- Outside Diameter - Nominal
- 8 3/16 in
- Cross-Section Width
- 3/32 in
- Inside Diameter - Actual
- 7.987 in
- Outside Diameter - Actual
- 8.193 in
Details
- Operating Temperature - Minimum
- -13 Degrees F
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Series
- V75
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Product Type
- O-Ring
- Cross-Section Shape
- Round
- Color
- Black
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 171
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 171, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.