O-Ring, 9 in Dia, Viton(R), PK100
- Mfr # GR-V75373/100
- Zoro # G422657582
product price:Â
$
696.99
/pk of 100, $6.97/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Cross-Section Width
3/16 in
Outside Diameter - Nominal
9 3/8 in
Cross-Section Shape
Round
Inside Diameter - Nominal
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75373/100
- Zoro #
- G422657582
- UPC #
- -
- Country of Origin
- Multiple
- Item
- V75 Bulk Packaged O-Ring
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Cross-Section Shape
- Round
- Series
- V75
- Operating Temperature - Minimum
- -13 Degrees F
- Product Type
- O-Ring
- System of Measurement
- Inch, Metric
- Color
- Black
- Durometer
- 75A
- Operating Temperature - Maximum
- 482 Degrees F
- Dash Number
- 373
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Material
- Viton(R)
- Shell Material
- Viton(R)
- Wire Color
- Black
- Traction Material
- Viton(R)
Dimensions
- Cross-Section Width
- 3/16 in
- Outside Diameter - Nominal
- 9 3/8 in
- Inside Diameter - Nominal
- 9 in
- Inside Diameter - Actual
- 8.975 in
- Outside Diameter - Actual
- 9.395 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 373, Color Black, Durometer 75A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.