Shop ZORO SELECT
See all product information
Create Account
O-Ring, 9 in Dia, Viton(R), PK250
- Mfr # GR-V75270/250
- Zoro # G622656842
product price:Â
$
973.99
/pk of 250, $3.90/ea
Free Shipping & Returns
Key Features
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Operating Temperature - Minimum
-13 Degrees F
Dash Number
270
Cross-Section Width
1/8 in
Resistance Properties
Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75270/250
- Zoro #
- G622656842
- UPC #
- -
- Country of Origin
- Multiple
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Operating Temperature - Minimum
- -13 Degrees F
- Dash Number
- 270
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Series
- V75
- Color
- Black
- Durometer
- 75A
- Material
- Viton(R)
- Cross-Section Shape
- Round
- Item
- V75 Bulk Packaged O-Ring
- Operating Temperature - Maximum
- 482 Degrees F
- Product Type
- O-Ring
- System of Measurement
- Inch, Metric
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Cross-Section Width
- 1/8 in
- Inside Diameter - Nominal
- 9 in
- Outside Diameter - Actual
- 9.262 in
- Inside Diameter - Actual
- 8.984 in
- Outside Diameter - Nominal
- 9 1/4 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 270, Color Black, Durometer 75A, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.