O-Ring, 9 in Dia, Viton(R), PK50
- Mfr # GR-V75447/50
- Zoro # G522657949
product price:Â
$
593.99
/pk of 50, $11.88/ea
Free Shipping & Returns
Key Features
Series
V75
Outside Diameter - Actual
9.525 in
Inside Diameter - Nominal
9 in
Material
Viton(R)
System of Measurement
Inch, Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GR-V75447/50
- Zoro #
- G522657949
- UPC #
- -
- Country of Origin
- Multiple
- Series
- V75
- Material
- Viton(R)
- System of Measurement
- Inch, Metric
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Item
- V75 Bulk Packaged O-Ring
- Cross-Section Shape
- Round
- Color
- Black
- Operating Temperature - Maximum
- 482 Degrees F
- Product Type
- O-Ring
- Durometer
- 75A
- Operating Temperature - Minimum
- -13 Degrees F
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Dash Number
- 447
- Shell Material
- Viton(R)
- Wire Color
- Black
Dimensions
- Outside Diameter - Actual
- 9.525 in
- Inside Diameter - Nominal
- 9 in
- Outside Diameter - Nominal
- 9 1/2 in
- Cross-Section Width
- 1/4 in
- Inside Diameter - Actual
- 8.975 in
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 447, Color Black, Durometer 75A, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.