O-Ring, 9 in Dia, Viton(R), PK500
- Mfr # GR-V75175/500
- Zoro # G722658364
product price:Â
$
1,705.99
/pk of 500, $3.41/ea
Free Shipping & Returns
Key Features
Inside Diameter - Nominal
9 in
Standards
ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
Series
V75
Product Type
O-Ring
Dash Number
175
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GR-V75175/500
- Zoro #
- G722658364
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Diameter - Nominal
- 9 in
- Inside Diameter - Actual
- 8.987 in
- Cross-Section Width
- 3/32 in
- Outside Diameter - Nominal
- 9 3/16 in
- Outside Diameter - Actual
- 9.193 in
Details
- Standards
- ASTM D2000 M4HK710 A1-11 B38 EF31 EO78 Z1
- Series
- V75
- Product Type
- O-Ring
- Dash Number
- 175
- Resistance Properties
- Chemical-Resistant, Fuel-Resistant, High Temperature-Resistant, Weather-Resistant
- Color
- Black
- Durometer
- 75A
- Cross-Section Shape
- Round
- Operating Temperature - Maximum
- 482 Degrees F
- System of Measurement
- Inch, Metric
- Material
- Viton(R)
- Item
- V75 Bulk Packaged O-Ring
- Operating Temperature - Minimum
- -13 Degrees F
- Shell Material
- Viton(R)
- Wire Color
- Black
Description
V75 Bulk Packaged O-Ring, System of Measurement Inch, Metric, Dash Number 175, Color Black, Durometer 75A, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.