Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Aflas, Black, PK10

  • Mfr # ZUSAA80016

  • Zoro # G000451038


product price: $7.35
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.70

Key Features

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Aflas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAA80016
Zoro #
G000451038
UPC #
193005182335
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5/8 in
Actual Inside Dia.
0.6 in
Nominal Outside Dia.
3/4 in
Actual Outside Dia.
0.754 in
Actual Width
0.07 in
Nominal Width
1/16 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
5/8 in
Width - Actual
0.07 in
Outside Diameter - Actual
0.754 in
Outside Diameter - Nominal
3/4 in
Inside Diameter - Actual
0.614 in

Details

Dash Number
016
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Aflas
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
80A
Color
Black
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
FDA Approved
FDA Approved
Metal Detectable
Not Metal Detectable
Item
O-Ring
Durometer (Hardness) Rating
Medium Hard
Temp. Range
30 Degrees to 450 Degrees F
Application
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Resistance Properties
Chemical-Resistant, Oil-Resistant, Steam-Resistant
Material
Aflas(R)
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
30 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Aflas, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.6 in, Actual Width 0.07 in, Dash Number 016, Color Black, Durometer 80A, Nominal Outside Dia. 3/4 in, Actual Outside Dia. 0.754 in, Temp. Range 30 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.