Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, Aflas, Black, PK10

  • Mfr # ZUSAA80017

  • Zoro # G700451031


product price: $7.65
/pk 10, $0.77/ea
Sold in multiples of 2 for $15.30

Key Features

Dash Number
017
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Aflas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAA80017
Zoro #
G700451031
UPC #
193005182342
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
11/16 in
Actual Inside Dia.
0.6 in
Nominal Outside Dia.
13/16 in
Actual Width
0.07 in
Actual Outside Dia.
0.816 in
Nominal Width
1/16 in
Outside Diameter - Actual
0.816 in
Width - Actual
0.07 in
Inside Diameter - Actual
0.676 in
Inside Diameter - Nominal
11/16 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
13/16 in

Details

Dash Number
017
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Aflas
O-Ring Material Compatibility
Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Durometer
80A
Color
Black
FDA Approved
FDA Approved
Temp. Range
30 Degrees to 450 Degrees F
X-Ray Detectable
Not X-Ray Detectable
Item
O-Ring
Grade
Standard
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
Application
Standard
Properties
High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather
Product Type
O-Ring
Material
Aflas(R)
Resistance Properties
Chemical-Resistant, Oil-Resistant, Steam-Resistant
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
450 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Aflas, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.6 in, Actual Width 0.07 in, Dash Number 017, Color Black, Durometer 80A, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.816 in, Temp. Range 30 Degrees to 450 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.