O-Ring, Aflas, Black, PK10
Mfr # ZUSAA80114
Zoro # G500451262
product price: $9.99
/pk 10, $1.00/eaKey Features
Dash Number
114
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Aflas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAA80114
Zoro #
G500451262
UPC #
193005182755
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
5/8 in
Actual Inside Dia.
0.6 in
Nominal Outside Dia.
13/16 in
Actual Outside Dia.
0.818 in
Nominal Width
3/32 in
Actual Width
0.103 in
Outside Diameter - Actual
0.818 in
Width - Actual
0.103 in
Inside Diameter - Actual
0.612 in
Outside Diameter - Nominal
13/16 in
Inside Diameter - Nominal
5/8 in
Cross-Section Width
3/32 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Aflas, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.6 in, Actual Width 0.103 in, Dash Number 114, Color Black, Durometer 80A, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range 30 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.