O-Ring, Aflas, Black, PK5
Mfr # ZUSAA80032
Zoro # G700451345
product price: $10.85
/pk 5, $2.17/eaKey Features
Dash Number
032
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Aflas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAA80032
Zoro #
G700451345
UPC #
193005182496
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
1 7/8 in
Actual Inside Dia.
1.8 in
Nominal Outside Dia.
2 in
Actual Width
0.07 in
Actual Outside Dia.
2.004 in
Nominal Width
1/16 in
Inside Diameter - Actual
1.864 in
Cross-Section Width
1/16 in
Outside Diameter - Nominal
2 in
Width - Actual
0.07 in
Outside Diameter - Actual
2.004 in
Inside Diameter - Nominal
1 7/8 in
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Aflas, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.8 in, Actual Width 0.07 in, Dash Number 032, Color Black, Durometer 80A, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.004 in, Temp. Range 30 Degrees to 450 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.